Shop All 3-Phase AC Motors
Weg
WEG - 40018ET3G449TS-W22, 400 HP, 1800 RPM, TEFC, L447/9TS FRAME, 460 VOLTS
Mfr # 40018ET3G449TS-W22
Zoro # G703435243
product price: $36,064.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$36,064.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 400
- Motor Service Factor 1.15
- Nameplate RPM 1800
Product Information
- Brand Weg
- MFR # 40018ET3G449TS-W22
- Zoro # G703435243
- UPC # 7909018469577
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 53.431 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 400 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Nominal Efficiency | 96.2 |
Full Load Amps | 445 |
WEIGHT | 3328 |
FRAME | L447/9TS |
Kw | 300 |
VOLTAGE | 460 |
Description
MOTOR 400HP 4P L447/9TS WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Anti Sieze Compound, Copper Rich, 8 oz. (72851)
- HYDROMAXX 1"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS100100)
- DAYTON Ind Link Single Strand Offset (2YED3)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 24 # of Teeth (50BS24H X 1 3/16)
- WEG 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00212ET3E184T-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00536OT3E182T-S)
- WEG WEG - 00718ET3E213T-W22S, MOTOR 7.5HP 4P 213T WFF2 TEFC-NEMA Pr (00718ET3E213T-W22S)
- WEG 3-Phase General Purpose Motor, 0.75 HP, 56 Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.7518ES3E56-S)
- WEG WEG - 10018ET3GRB405T-W22, 100 HP, 1800 RPM, TEFC, 404/5T FRAME, 460 VOLTS (10018ET3GRB405T-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518ET3E184TC-W22)
- ALLEN BRADLEY 3PH 3.95HP 4250RPM 118LB-IN 480V-AC SERVO MOTOR (VPL-B1306F-CK14AA)
- Weg 3-Phase AC Motors