Shop All Field Motors
Weg
WEG - .3718EP3EAL71-W22, 0.50 HP, 1800//1500 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS
Mfr # .3718EP3EAL71-W22
Zoro # G702666921
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.06
- Overall Length 9.764
- Nameplate RPM 1800//1500
- Motor Enclosure Design TEFC
- HP 0.5
Product Information
- Brand Weg
- MFR # .3718EP3EAL71-W22
- Zoro # G702666921
- UPC # 7909323229316
- Country of Origin Brazil
- Category Field Motors
Dimensions
Overall Length | 9.764 |
Details
Full Load Amps | 1.06 |
Nameplate RPM | 1800//1500 |
Motor Enclosure Design | TEFC |
HP | 0.5 |
Mounting | FOOT |
WEIGHT | 25.5 |
FRAME | 71 |
VOLTAGE | 230/460//190/380 |
Description
IEC TRU-METRIC - ALUMINUM & CAST IRON FRAMES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES C2060H Cl Sc Type, ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060CLSC)
- BANDO 2794 mm Outside Length, 17 mm Top Width, 1 Ribs (B107)
- D&D 94" Outside Length, 1/2" Top Width, 1 Ribs (A92/4L940)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85" OD (2BK2778)
- WEG WEG - .5518EP3EAL80-W22, 0.75 HP, 1800//1500 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS (.5518EP3EAL80-W22)
- WEG WEG - 00136OT1B56C-S, 1 HP, 3600 RPM, ODP, 56C FRAME, 115/208-230 VOLTS (00136OT1B56C-S)
- WEG WEG - .2512EP3EAL71-W22, 0.33 HP, 1200//1000 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS (.2512EP3EAL71-W22)
- WEG WEG - 00718ET3E213T-S, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS (00718ET3E213T-S)
- WEG WEG - 00318ET3E182T-S, 3 HP, 1800 RPM, TEFC, 182/4T FRAME, 230/460 VOLTS (00318ET3E182T-S)
- WEG WEG - 00436ET3YAL112M-W22, 5.5 HP, 3600//3000 RPM, TEFC, 112M FRAME, 460//380-415/660-690 VOLTS (00436ET3YAL112M-W22)
- Weg DC Motors