Shop All Field Motors
Weg
WEG - .3712EP3EAL80-W22, 0.50 HP, 1200//1000 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS
Mfr # .3712EP3EAL80-W22
Zoro # G602666939
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting FOOT
- Motor Enclosure Design TEFC
- Overall Length 10.866
- Full Load Amps 1.07
- Nameplate RPM 1200//1000
Product Information
- Brand Weg
- MFR # .3712EP3EAL80-W22
- Zoro # G602666939
- UPC # 7909323229385
- Country of Origin Brazil
- Category Field Motors
Dimensions
Overall Length | 10.866 |
Details
Mounting | FOOT |
Motor Enclosure Design | TEFC |
Full Load Amps | 1.07 |
Nameplate RPM | 1200//1000 |
HP | 0.5 |
FRAME | 80 |
WEIGHT | 27 |
VOLTAGE | 230/460//190/380 |
Description
IEC TRU-METRIC - ALUMINUM & CAST IRON FRAMES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter LF-D-5M-MIDI (LF-D-5M-MIDI)
- MILES LUBRICANTS Cutting Oil, Drum, 55 gal.Viscosity 150 (M00701801)
- MARATHON MOTORS Marathon General Purpose Single Phase ODP Motor, 1/2 HP, 1725 RPM, 115/230V, ODP (C167A)
- WEG WEG - 00218ET3E145T-S, 2 HP, 1800 RPM, TEFC, 143/5T FRAME, 230/460 VOLTS (00218ET3E145T-S)
- WEG WEG - .5518EP3EAL80-W22, 0.75 HP, 1800//1500 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS (.5518EP3EAL80-W22)
- WEG WEG - 01536ET3E215T-W22, 15 HP, 3600 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS (01536ET3E215T-W22)
- WEG WEG - .3736EP3EAL71-W22, 0.50 HP, 3600//3000 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS (.3736EP3EAL71-W22)
- WEG WEG - .3718EP3EAL71-W22, 0.50 HP, 1800//1500 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS (.3718EP3EAL71-W22)
- WEG WEG - 00436ET3YAL112M-W22, 5.5 HP, 3600//3000 RPM, TEFC, 112M FRAME, 460//380-415/660-690 VOLTS (00436ET3YAL112M-W22)
- WEG WEG - 01518ET3Y160LFF-W22, MOTOR 20HP 4P 160L WFF2 (01518ET3Y160LFF-W22)
- WEG WEG - 00136OT1B56C-S, 1 HP, 3600 RPM, ODP, 56C FRAME, 115/208-230 VOLTS (00136OT1B56C-S)
- Weg DC Motors