Shop All 3-Phase AC Motors
Weg
WEG - 07536ET3G365TS-W22, 75 HP, 3600 RPM, TEFC, 364/5TS FRAME, 460 VOLTS
Mfr # 07536ET3G365TS-W22
Zoro # G403435215
product price: $6,959.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,959.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 75
- Motor Service Factor 1.25
- Nameplate RPM 3600
Product Information
- Brand Weg
- MFR # 07536ET3G365TS-W22
- Zoro # G403435215
- UPC # 7894171933822
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 32.338 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 75 |
Motor Service Factor | 1.25 |
Nameplate RPM | 3600 |
Nominal Efficiency | 93.6 |
Frame Material | CAST IRON |
Full Load Amps | 81.9 |
Kw | 55 |
VOLTAGE | 460 |
WEIGHT | 963 |
FRAME | 364/5TS |
Description
MOTOR 75HP 2P 364/5TS WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 3 in Stroke, NFPA Double Acting (5VLF4)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,460 Nameplate RPM (EM3660T)
- MANITOU Bronze Bushing 7/8" Id", 1" Od, 153220 (153220)
- TIMKEN TIM-32215, Tapered Roller Bearing 48 Od, Trb Metric Assembly 48 Od, 32215 (32215)
- WEG 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (04018OT3E324T-W40)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184TF1-W2)
- WEG 3-Phase General Purpose Motor, 75 HP, 364/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (07518ET3E365T-W22)
- WEG 3-Phase General Purpose Motor, 150 HP, 444/5T Frame, 460V AC Voltage, 1,780 Nameplate RPM (15018ET3G445T-W22)
- WEG Motor 200 Hp, 1800 Rpm, Tefc, 445/7T Frame, 575 Volts (20018ET3HRB447T-W22)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 143T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00156EG3E143T-W22)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3607T, 1.5HP, 1165RPM, 3PH, 60HZ, 182T, 3628M, TEFC, F (EM3607T)
- Weg General Purpose AC Motors