Shop All Field Motors
Weg
WEG - 01536ET3E215T-W22, 15 HP, 3600 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS
Mfr # 01536ET3E215T-W22
Zoro # G402666924
product price: $1,298.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,298.99
Free 30-Day Returns
Key Features
- Nameplate RPM 3600
- Motor Enclosure Design TEFC
- Mounting FOOT
- Overall Length 19.517
- Full Load Amps 17
Product Information
- Brand Weg
- MFR # 01536ET3E215T-W22
- Zoro # G402666924
- UPC # 7891327463714
- Country of Origin Brazil
- Category Field Motors
Dimensions
Overall Length | 19.517 |
Details
Nameplate RPM | 3600 |
Motor Enclosure Design | TEFC |
Mounting | FOOT |
Full Load Amps | 17 |
HP | 15 |
VOLTAGE | 230/460 |
WEIGHT | 192 |
FRAME | 213/5T |
Description
TEFC - NEMA PREMIUM EFFICIENCY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL V-belt, 41 in L, 5/8 in W Top, Rubber (85410)
- MEGA COMPRESSOR Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 25CFM, 40PSI (0201-T65)
- CHAMPION PNEUMATIC Check Valve (P05654A)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 4 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (F-FLMR764NA)
- WEG WEG - 00236ET3E56CFL-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00236ET3E56CFL-S)
- WEG WEG - .3736EP3EAL71-W22, 0.50 HP, 3600//3000 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS (.3736EP3EAL71-W22)
- WEG WEG - 01518ET3Y160LFF-W22, MOTOR 20HP 4P 160L WFF2 (01518ET3Y160LFF-W22)
- WEG WEG - .5518EP3EAL80-W22, 0.75 HP, 1800//1500 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS (.5518EP3EAL80-W22)
- WEG WEG - 00436ET3YAL112M-W22, 5.5 HP, 3600//3000 RPM, TEFC, 112M FRAME, 460//380-415/660-690 VOLTS (00436ET3YAL112M-W22)
- WEG WEG - 00318ET3E182T-S, 3 HP, 1800 RPM, TEFC, 182/4T FRAME, 230/460 VOLTS (00318ET3E182T-S)
- WEG WEG - .3718EP3EAL71-W22, 0.50 HP, 1800//1500 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS (.3718EP3EAL71-W22)
- Weg DC Motors