Shop All Vector Motors
Weg
WEG - 01518ET3ER254TC-W22, 15 HP, 1800 RPM, TEFC, 254TC FRAME, 230/460 VOLTS
Mfr # 01518ET3ER254TC-W22
Zoro # G402484481
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,480.99
Free 30-Day Returns
Key Features
- HP 15
- Nameplate RPM 1800
- Motor Enclosure Design TEFC
- Motor Service Factor 1.25
- Frame Material CAST IRON
Product Information
- Brand Weg
- MFR # 01518ET3ER254TC-W22
- Zoro # G402484481
- UPC # 7891327560390
- Country of Origin Brazil
- Category Vector Motors
Dimensions
Overall Length | 25.063 |
Details
HP | 15 |
Nameplate RPM | 1800 |
Motor Enclosure Design | TEFC |
Motor Service Factor | 1.25 |
Frame Material | CAST IRON |
Motor Mounting Type | FOOTLESS |
Full Load Amps | 18 |
Nominal Efficiency | 92.4 |
VOLTAGE | 230/460 |
WEIGHT | 348 |
FRAME | 254TC |
Description
MOTOR 15HP 4P 254TC WFF2 TEFC-NEMA Pr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932777Q, 5 micron, Outside-In (MF0066574)
- NSK NSK 51206, Thrust Ball Bearing (51206)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0100RK015MM, Return Line, 15 micron, Outside-In (MF0439023)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Max. Flow - Air Treatment: 90 cfm (D18-04-FKG0B)
- WEG WEG - 00236ET3EAL90L-W22, 3 HP, 3600//3000 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (00236ET3EAL90L-W22)
- WEG WEG - 00718ET3P213T-W22, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 200 VOLTS (00718ET3P213T-W22)
- WEG WEG - 00736ET3E184T-W22, 7.5 HP, 3600 RPM, TEFC, 182/4T FRAME, 230/460 VOLTS (00736ET3E184T-W22)
- WEG WEG - 00336ET3EAL100L-W22, 4 HP, 3600//3000 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00336ET3EAL100L-W22)
- WEG WEG - 00536ET3ER184TC-W22, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS (00536ET3ER184TC-W22)
- WEG WEG - 00718ET3ER213TC-W22, 7.5 HP, 1800 RPM, TEFC, 213TC FRAME, 230/460 VOLTS (00718ET3ER213TC-W22)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, CEM3542-BG (CEM3542-BG)
- Weg Definite Purpose Motors