Shop All Vector Motors
Weg
WEG - 00536ET3ER184TC-W22, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS
Mfr # 00536ET3ER184TC-W22
Zoro # G602484410
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 5
- Nameplate RPM 3600
- Nominal Efficiency 88.5
- Motor Mounting Type FOOTLESS
- Motor Enclosure Design TEFC
Product Information
- Brand Weg
- MFR # 00536ET3ER184TC-W22
- Zoro # G602484410
- UPC # 7909158843428
- Country of Origin Brazil
- Category Vector Motors
Dimensions
Overall Length | 17.197 |
Details
HP | 5 |
Nameplate RPM | 3600 |
Nominal Efficiency | 88.5 |
Motor Mounting Type | FOOTLESS |
Motor Enclosure Design | TEFC |
Frame Material | CAST IRON |
Motor Service Factor | 1.25 |
Full Load Amps | 5.9 |
FRAME | 184TC |
VOLTAGE | 230/460 |
WEIGHT | 115 |
Description
MOTOR 5HP 2P 184TC WFF2 TEFC-NEMA Pr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Anti Sieze Compound, H1 Food, 16 oz. (73931)
- D&D Timing Belt, 8M, 30 x 560mm PL, T70 (560-8M-30)
- CAMOZZI #6522 4-1/8, Swivel Male Elbow, 4MM OD X G1/8 (6522 4-1/8)
- FERNCO COUPLING SHIELDED 3"" (P3000-33)
- WEG WEG - 00736ET3E184T-W22, 7.5 HP, 3600 RPM, TEFC, 182/4T FRAME, 230/460 VOLTS (00736ET3E184T-W22)
- WEG WEG - 00318ET3WAL100L-W22, 4 HP, 1800//1500 RPM, TEFC, 100L FRAME, 460//220-240/380-415 VOLTS (00318ET3WAL100L-W22)
- WEG WEG - 00318ET3EAL100L-W22, 4 HP, 1800//1500 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00318ET3EAL100L-W22)
- WEG WEG - 00336ET3ER145TC-W22, 3 HP, 3600 RPM, TEFC, 145TC FRAME, 230/460 VOLTS (00336ET3ER145TC-W22)
- WEG WEG - 01518ET3ER254TC-W22, 15 HP, 1800 RPM, TEFC, 254TC FRAME, 230/460 VOLTS (01518ET3ER254TC-W22)
- WEG WEG - 00112ET3E145TC-W22, 1 HP, 1200 RPM, TEFC, 143/5TC FRAME, 230/460 VOLTS (00112ET3E145TC-W22)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM2333T, 15HP, 1765RPM, 3PH, 60HZ, 256TC, 0936M, TEBC, F (IDM2333T)
- Weg Definite Purpose Motors