Shop All 3-Phase AC Motors
Weg
WEG - 00518ET3H184JM-W22, 5 HP, 1800 RPM, TEFC, 182/4JM FRAME, 575 VOLTS
Mfr # 00518ET3H184JM-W22
Zoro # G203435491
product price: $872.99
/ea
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 5
- Motor Service Factor 1.25
- Nameplate RPM 1800
Product Information
- Brand Weg
- MFR # 00518ET3H184JM-W22
- Zoro # G203435491
- UPC # 7891327445338
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 17.411 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 5 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Full Load Amps | 5.16 |
Nominal Efficiency | 89.5 |
WEIGHT | 106 |
VOLTAGE | 575 |
Kw | 3.7 |
FRAME | 182/4JM |
Description
MOTOR 5HP 4P 182/4JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 1/2 in Stroke, NFPA Double Acting (5VLA7)
- CONRADER Safety Valve, Soft Seat, 3/4In, 125 PSI, SS (SRV530-3/4-V-SS-125)
- DODGE Sc/Gt, E-Z Kleen BalllBrng Mtd Units/Inserts, F4B-SCEZ-100-PCR (F4B-SCEZ-100-PCR)
- SPEEDAIRE Repair Kits (22XJ71)
- WEG 00158ES1B56C-S, 1.5 HP, 1800 RPM, TEFC, 56HC FRAME, 115/208-230 VOLTS (00158ES1B56C-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 90S Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984005)
- WEG WEG - 70018ET3G588/9-W22, 700 HP, 1800 RPM, TEFC, 588/9 FRAME, 460 VOLTS (70018ET3G588/9-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143T-W22)
- WEG 00318OT3E56Z-S, 3 HP, 1800 RPM, ODP, 56HZ FRAME, 230/460 VOLTS (00318OT3E56Z-S)
- WEG 00158ES1B56CFL-S, 1.5 HP, 1800 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS (00158ES1B56CFL-S)
- MARATHON General Purpose Motor, 10 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 215T Frame, DP (GT0019A-P)
- Weg General Purpose AC Motors