Shop All Vector Motors
Weg
WEG - 00512ET3E215TC-W22, 5 HP, 1200 RPM, TEFC, 213/5TC FRAME, 230/460 VOLTS
Mfr # 00512ET3E215TC-W22
Zoro # G302484482
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,063.99
Free 30-Day Returns
Key Features
- HP 5
- Nameplate RPM 1200
- Motor Service Factor 1.25
- Motor Mounting Type FOOT
- Full Load Amps 6.83
Product Information
- Brand Weg
- MFR # 00512ET3E215TC-W22
- Zoro # G302484482
- UPC # 7891327523395
- Country of Origin Brazil
- Category Vector Motors
Dimensions
Overall Length | 19.517 |
Details
HP | 5 |
Nameplate RPM | 1200 |
Motor Service Factor | 1.25 |
Motor Mounting Type | FOOT |
Full Load Amps | 6.83 |
Motor Enclosure Design | TEFC |
Nominal Efficiency | 89.5 |
Frame Material | CAST IRON |
WEIGHT | 183 |
VOLTAGE | 230/460 |
FRAME | 213/5TC |
Description
MOTOR 5HP 6P 213/5TC WFF2 TEFC-NEMA Pr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS 180 Degree Swivel Coupler (05-050)
- GREENLEE Crimping Jaw Assembly (CJXPJ)
- PRIMEFIT 5-Way Bar Manifold w/ 5 Couplers, Plug (M14025-7)
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (712112807M)
- WEG WEG - 00736ET3E184T-W22, 7.5 HP, 3600 RPM, TEFC, 182/4T FRAME, 230/460 VOLTS (00736ET3E184T-W22)
- WEG WEG - 00718ET3P213T-W22, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 200 VOLTS (00718ET3P213T-W22)
- WEG WEG - 00536ET3EAL132S-W22, 7.5 HP, 3600//3000 RPM, TEFC, 132S FRAME, 230/460//190/380 VOLTS (00536ET3EAL132S-W22)
- WEG WEG - 01518ET3ER254TC-W22, 15 HP, 1800 RPM, TEFC, 254TC FRAME, 230/460 VOLTS (01518ET3ER254TC-W22)
- WEG WEG - 01018ET3ER215TC-W22, 10 HP, 1800 RPM, TEFC, 215TC FRAME, 230/460 VOLTS (01018ET3ER215TC-W22)
- WEG WEG - 00236ET3EAL90L-W22, 3 HP, 3600//3000 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (00236ET3EAL90L-W22)
- BALDOR-RELIANCE 75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G (EM2551T-G)
- Weg Definite Purpose Motors