Shop All Vector Motors
Weg
WEG - 00336ET3ER145TC-W22, 3 HP, 3600 RPM, TEFC, 145TC FRAME, 230/460 VOLTS
Mfr # 00336ET3ER145TC-W22
Zoro # G902484493
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3
- Nameplate RPM 3600
- Motor Service Factor 1.25
- Nominal Efficiency 86.5
- Frame Material CAST IRON
Product Information
- Brand Weg
- MFR # 00336ET3ER145TC-W22
- Zoro # G902484493
- UPC # 7909322202402
- Country of Origin Brazil
- Category Vector Motors
Dimensions
Overall Length | 14.077 |
Details
HP | 3 |
Nameplate RPM | 3600 |
Motor Service Factor | 1.25 |
Nominal Efficiency | 86.5 |
Frame Material | CAST IRON |
Motor Mounting Type | FOOTLESS |
Motor Enclosure Design | TEFC |
Full Load Amps | 3.71 |
WEIGHT | 58 |
VOLTAGE | 230/460 |
FRAME | 145TC |
Description
MOTOR 3HP 2P 145TC WFF2 TEFC-NEMA Pr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp HS 9-24/64", 12-16/64" (HS188)
- YORK 460v3ph 2hp 820rpm Motor (024-34980-201)
- THRIFCO PLUMBING Cutting Oil Gallon Dark (6313023)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (6400-12-12-O)
- WEG WEG - 00512ET3E215TC-W22, 5 HP, 1200 RPM, TEFC, 213/5TC FRAME, 230/460 VOLTS (00512ET3E215TC-W22)
- WEG WEG - 00718ET3ER213TC-W22, 7.5 HP, 1800 RPM, TEFC, 213TC FRAME, 230/460 VOLTS (00718ET3ER213TC-W22)
- WEG WEG - 01018ET3ER215TC-W22, 10 HP, 1800 RPM, TEFC, 215TC FRAME, 230/460 VOLTS (01018ET3ER215TC-W22)
- WEG WEG - 00318ET3WAL100L-W22, 4 HP, 1800//1500 RPM, TEFC, 100L FRAME, 460//220-240/380-415 VOLTS (00318ET3WAL100L-W22)
- WEG WEG - 01518ET3ER254TC-W22, 15 HP, 1800 RPM, TEFC, 254TC FRAME, 230/460 VOLTS (01518ET3ER254TC-W22)
- WEG WEG - 00536ET3ER184TC-W22, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS (00536ET3ER184TC-W22)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- Weg Vector Motors