Shop All Vector Motors
Weg
WEG - 00318ET3WAL100L-W22, 4 HP, 1800//1500 RPM, TEFC, 100L FRAME, 460//220-240/380-415 VOLTS
Mfr # 00318ET3WAL100L-W22
Zoro # G402484429
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 4
- Nameplate RPM 1800//1500
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- Frame Material ALUMINUM
Product Information
- Brand Weg
- MFR # 00318ET3WAL100L-W22
- Zoro # G402484429
- UPC # 7909323283103
- Country of Origin Brazil
- Category Vector Motors
Dimensions
Overall Length | 14.803 |
Details
HP | 4 |
Nameplate RPM | 1800//1500 |
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
Frame Material | ALUMINUM |
Nominal Efficiency | 89.5 |
Motor Service Factor | 1.25 |
Full Load Amps | 5.33 |
VOLTAGE | 460//220-240/380-415 |
WEIGHT | 77 |
FRAME | 100L |
Description
MOTOR 4HP 4P L100L WAF1 IEC-AL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0504A10ANP01, Pressure Line, 10 micron, Outside-In (MF0058518)
- DIXON Wilkerson by Filter Bowl with Bowl Guard and Auto Drain, For Use with F18, B18 Filter, Plastic (GRP-96-635)
- GEDORE Nut Splitter, 24-36mm, M16-M24 (1.26/3)
- POWERDRIVE Delrin Coupling Chain, 3 In (N416CPLG)
- WEG WEG - .7518ET3EAL90S/L-W22, 1 HP, 1800//1500 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (.7518ET3EAL90S/L-W22)
- WEG WEG - 00236ET3EAL90L-W22, 3 HP, 3600//3000 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (00236ET3EAL90L-W22)
- WEG WEG - 00112ET3E145TC-W22, 1 HP, 1200 RPM, TEFC, 143/5TC FRAME, 230/460 VOLTS (00112ET3E145TC-W22)
- WEG WEG - 00718ET3ER213TC-W22, 7.5 HP, 1800 RPM, TEFC, 213TC FRAME, 230/460 VOLTS (00718ET3ER213TC-W22)
- WEG WEG - 00718ET3P213T-W22, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 200 VOLTS (00718ET3P213T-W22)
- WEG WEG - 01018ET3ER215TC-W22, 10 HP, 1800 RPM, TEFC, 215TC FRAME, 230/460 VOLTS (01018ET3ER215TC-W22)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F, ERL1319A (ERL1319A)
- Weg Vector Motors