Shop All Field Motors
Weg
WEG - 00136OT1B56C-S, 1 HP, 3600 RPM, ODP, 56C FRAME, 115/208-230 VOLTS
Mfr # 00136OT1B56C-S
Zoro # G902666929
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 3600
- HP 1
- Overall Length 11.89
- Mounting FOOT
- Full Load Amps 4.3
Product Information
- Brand Weg
- MFR # 00136OT1B56C-S
- Zoro # G902666929
- UPC # 7909265865344
- Country of Origin Brazil
- Category Field Motors
Dimensions
Overall Length | 11.89 |
Details
Nameplate RPM | 3600 |
HP | 1 |
Mounting | FOOT |
Full Load Amps | 4.3 |
Motor Enclosure Design | ODP |
FRAME | 56C |
VOLTAGE | 115/208-230 |
WEIGHT | 35 |
Description
NEMA 56 ODP - PREMIUM EFFICIENCY (DOE COMPLIANT)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, UC, 1-3/8 dia, 5777.59 lb (UC207-35MM)
- WEATHERHEAD Fitting 1In Tubex1In Pipe Male Connector (C5205X16)
- WILKERSON Coalescing Filter 1/4In (M16-02-000)
- SKF SKF-63001 2RS1, Single Row Ball Brgs, 63001 2RS1 (63001 2RS1)
- WEG WEG - 00218ET3E145T-S, 2 HP, 1800 RPM, TEFC, 143/5T FRAME, 230/460 VOLTS (00218ET3E145T-S)
- WEG WEG - 00118ET3EAL90S-W22, 1.5 HP, 1800//1500 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (00118ET3EAL90S-W22)
- WEG WEG - 00118ET3E143T-S, 1 HP, 1800 RPM, TEFC, 143/5T FRAME, 230/460 VOLTS (00118ET3E143T-S)
- WEG WEG - 00718ET3E213T-S, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS (00718ET3E213T-S)
- WEG WEG - 01518ET3Y160LFF-W22, MOTOR 20HP 4P 160L WFF2 (01518ET3Y160LFF-W22)
- WEG WEG - 00136ET3EAL80-W22, 1.5 HP, 3600//3000 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS (00136ET3EAL80-W22)
- WEG WEG - 00236ET3E56CFL-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00236ET3E56CFL-S)
- Weg Field Motors