Shop All Field Motors
Weg
WEG - 00136ET3EAL80-W22, 1.5 HP, 3600//3000 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS
Mfr # 00136ET3EAL80-W22
Zoro # G202666919
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1.5
- Motor Enclosure Design TEFC
- Nameplate RPM 3600//3000
- Mounting FOOT
- Full Load Amps 2.03
Product Information
- Brand Weg
- MFR # 00136ET3EAL80-W22
- Zoro # G202666919
- UPC # 7909323256282
- Country of Origin Brazil
- Category Field Motors
Dimensions
Overall Length | 10.866 |
Details
HP | 1.5 |
Motor Enclosure Design | TEFC |
Nameplate RPM | 3600//3000 |
Mounting | FOOT |
Full Load Amps | 2.03 |
FRAME | 80 |
WEIGHT | 29 |
VOLTAGE | 230/460//190/380 |
Description
IEC TRU-METRIC - ALUMINUM & CAST IRON FRAMES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON DC Permanent Magnet Motor, 14.0A, 180VDC (108502.00)
- SCHLAGE COMMERCIAL Satin Chrome Thru Bolt L583120626 (L583120626)
- FESTO Push-In T-Connector CQT-22 (CQT-22)
- HHIP RNMG-43 C-2 Carbide Face Mill Insert (6005-6043)
- WEG WEG - .3736EP3EAL71-W22, 0.50 HP, 3600//3000 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS (.3736EP3EAL71-W22)
- WEG WEG - 00436ET3YAL112M-W22, 5.5 HP, 3600//3000 RPM, TEFC, 112M FRAME, 460//380-415/660-690 VOLTS (00436ET3YAL112M-W22)
- WEG WEG - 00236ET3E56CFL-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00236ET3E56CFL-S)
- WEG WEG - 00218ET3E145T-S, 2 HP, 1800 RPM, TEFC, 143/5T FRAME, 230/460 VOLTS (00218ET3E145T-S)
- WEG WEG - 01536ET3E215T-W22, 15 HP, 3600 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS (01536ET3E215T-W22)
- WEG WEG - .7536ET3WAL80-W22, 1 HP, 3600//3000 RPM, TEFC, 80 FRAME, 460//220-240/380-415 VOLTS (.7536ET3WAL80-W22)
- Weg Field Motors