Shop All NEMA-Rated Enclosure Drives
This Product is Discontinued
Weg
Variable Frequency Drive, 3 HP, 230VAC (Discontinued)
Mfr # CFW080100BDN4A1Z
Zoro # G6394771
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Output Amps 10 A
- Width 6.5 in
- Protection DC Bus Over and Under Voltage and External Fault, Drive Over Temperature, Motor Overload, Output Phase-to-Phase and Phase-to-Ground Short Circuit, Over Current
- Control Type Keypad, Remote
- Max. HP 3 hp
Product Information
- Brand Weg
- MFR # CFW080100BDN4A1Z
- Zoro # G6394771
- Country of Origin Brazil
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 6.5 in |
Height | 10.4 in |
Depth | 8.5 in |
Overall Height | 10 3/8 in |
Overall Width | 6 1/2 in |
Overall Depth | 8 1/2 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 10 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 300 Hz, Enclosure Rating NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.