Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP
Mfr # 02518ET3E284JP-W22
Zoro # G4178203
product price: $2,995.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,995.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 25
- RPM Range 1,701-1,800
- Nameplate RPM 1,765
- Voltage 208-230/460V AC
Product Information
- Brand Weg
- MFR # 02518ET3E284JP-W22
- Zoro # G4178203
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Length Less Shaft | 23 7/16 in |
Overall Length | 31 9/16 in |
Shaft Dia. | 1 1/4 in |
Shaft Length | 8 1/8 in |
Manufacturers Warranty Length | 3 yr |
Bolt Circle Dia. | 11 in |
Height | 13 13/16 in |
Body Dia. | 13.8 in |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 13.8 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 284/6JP, Hz 60 Hz, Full Load Amps 65.2-59.0/29.5, Height 13 13/16 in, HP 25, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 23 7/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP PLATE Graphite Dry Lubricant, Petroleum Distillates, 12 oz Aerosol Can (SLIPAERO-6CS)
- CONTINENTAL CONTITECH 4/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX475)
- NTN Tapered Roller Brg Cone - 1.375 In Id X 1.1721 In W (4T-3478)
- ROADMASTER Lube Master Silicone Spray (RDM747)
- WEG Pump Mtr, 3-Ph, 5hp, 3510,208-230/460,184JM (00536ET3E184JM-W22)
- WEG Pump Mtr, 3-Ph, 1hp, 1765,208-230/460,143JM (00118ET3E143JM-W22)
- WEG Pump Mtr, 3ph, 20hp, 3530,208-230/460,256JM (02036ET3E256JM-W22)
- WEG Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V (00736ET3E213JM-W22)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- MARATHON MOTORS Pump Motor, Split Ph, 1/4 HP, 1725,115V, 48Y (5KH32DN5587X)
- Weg Close-Coupled Pump Motors