Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 20hp, 3530,208-230/460,256JM
Mfr # 02036ET3E256JM-W22
Zoro # G4163984
product price: $2,223.75
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,223.75
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 20
- RPM Range 3,001-3,600
- Nameplate RPM 3,520
- Voltage 208-230/460V AC
Product Information
- Brand Weg
- MFR # 02036ET3E256JM-W22
- Zoro # G4163984
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 1 1/4 in |
Shaft Length | 5 1/4 in |
Overall Length | 26 1/4 in |
Length Less Shaft | 21 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 12.9 in |
Height | 12 15/16 in |
Bolt Circle Dia. | 7 1/4 in |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 12.9 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 254/6JM, Hz 60 Hz, Full Load Amps 51.3-46.4/23.2, Height 12 15/16 in, HP 20, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 21 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 61"L, RH, 304SS (062718000003)
- COILHOSE PNEUMATICS Industrial Coupler 1/4" FPT 1/4" 6-Point (CO 15X4F)
- SPEEDAIRE Latch Spring, For Use With Mfr. Model Number: 6WA74 (6WA7475-3)
- PREVOST High Flow Safety Coupler, 3/8" Barb (ESI 071810)
- WEG Pump Motor, 15 HP, 213/5JM, 208-230/460V (01536OT3E215JM-S)
- WEG Pump Motor, 2HP, 1745,143/5JM (00218OT3E145JM-S)
- WEG Pump Motor, 213/5JM, 208-230/460V (01036OT3E213JM-S)
- WEG Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V (00158ET3E145JM-W22)
- WEG Pump Motor, 182/4JM, 208-230/460V (00536OT3E182JM-S)
- WEG Pump Motor, 3-Ph, 7.5 HP, 1770,208-230/460V (00718ET3E213JM-W22)
- MARATHON MOTORS Close-Coupled Pump Motor, 15 HP, 3525 rpm (215TTDBD6007)
- Weg Close-Coupled Pump Motors