Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 15hp, 1765,208-230/460,254JM
Mfr # 01518ET3E254JM-W22
Zoro # G3639693
product price: $1,956.75
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,956.75
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 15
- RPM Range 1,701-1,800
- Nameplate RPM 1,765
- Voltage 208-230/460V AC
Product Information
- Brand Weg
- MFR # 01518ET3E254JM-W22
- Zoro # G3639693
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 26 1/4 in |
Shaft Length | 5 1/4 in |
Length Less Shaft | 21 in |
Shaft Dia. | 1 1/4 in |
Manufacturers Warranty Length | 3 yr |
Height | 12 15/16 in |
Bolt Circle Dia. | 7 1/4 in |
Body Dia. | 12.9 in |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 12.9 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 254/6JM, Hz 60 Hz, Full Load Amps 39.8-36.0/18.0, Height 12 15/16 in, HP 15, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 21 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Triplex Raw Edge Cogged Banded B Type, 3 Rib 21/32'' x 103'' (3RBX103)
- PRECISION BRAND Hose Clamp, B28H Boxed, Partial SS, PK10 (35325)
- GLOBAL 1/4" X 1/4" ID Split Clamp Coupling, Stl, Bo (GSCC-025-025)
- OETIKER Grip Clamp, SS, 0.563-0.689in.Open, PK100 (16707872-100GRAG)
- WEG Pump Motor, 15 HP, 213/5JM, 208-230/460V (01536OT3E215JM-S)
- WEG Pump Motor, 3-Ph, 7.5 HP, 1770,208-230/460V (00718ET3E213JM-W22)
- WEG Pump Motor, 182/4JM, 208-230/460V (00536OT3E182JM-S)
- WEG Pump Motor, 2HP, 1745,143/5JM (00218OT3E145JM-S)
- WEG Pump Motor, 3-Ph, 25 HP, 254/6JM, 29.1A (02536OT3E256JM-S)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- WORLDWIDE ELECTRIC Worldwide Electric CC Pump Motor PEWWE30-18-286JP, TEFC, Rigid-C, 3 PH, 286JP, 30 HP, 1800 RPM (PEWWE30-18-286JP)
- Weg Close-Coupled Pump Motors