Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 10hp, 1765,208-230/460,215JM
Mfr # 01018ET3E215JM-W22
Zoro # G3895421
product price: $1,344.00
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,344.00
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 10
- RPM Range 1,701-1,800
- Nameplate RPM 1,765
- Voltage 208-230/460V AC
Product Information
- Brand Weg
- MFR # 01018ET3E215JM-W22
- Zoro # G3895421
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 20 3/8 in |
Length Less Shaft | 16 1/8 in |
Shaft Length | 4 1/4 in |
Shaft Dia. | 7/8 in |
Bolt Circle Dia. | 7 1/4 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 10.5 in |
Height | 10 1/2 in |
Shaft Dia. (In.) | 0.874 |
Description
Close-Coupled Pump Motor, Body Dia. 10.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 213/5JM, Hz 60 Hz, Full Load Amps 27.4-24.8/12.4, Height 10 1/2 in, HP 10, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 16 1/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Intercooler (TF002001BH)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-5/8" (7S158)
- FRITA Frita 239121 Master Mechanic Single Piece Air Chisel Spring (239121)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 250 psi (7D690)
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- WEG Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JP (01518OT3E254JP-W40)
- WEG Pump Mtr, 3-Ph, 1hp, 1765,208-230/460,143JM (00118ET3E143JM-W22)
- WEG Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V (00158ET3E145JM-W22)
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM (00518ET3E184JM-W22)
- WEG Pump Mtr, 3-Ph, 3hp, 3510,208-230/460,182JM (00336ET3E182JM-W22)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Phase, 5 HP (182TTDBD6007)
- Weg Pump Motors