Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 5 HP, 208-230/460V
Mfr # 00518OT3E184JM-S
Zoro # G8515236
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 5
- RPM Range 1,701-1,800
- Nameplate RPM 1,760
- Voltage 208-230/460V AC
Product Information
- Brand Weg
- MFR # 00518OT3E184JM-S
- Zoro # G8515236
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 17 13/16 in |
Shaft Dia. | 7/8 in |
Shaft Length | 4 1/8 in |
Length Less Shaft | 13 9/16 in |
Height | 8 9/16 in |
Manufacturers Warranty Length | 3 yr |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 8.5 in |
Description
Close-Coupled Pump Motor, Body Dia. 8.5 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 182/4JM, Hz 60 Hz, Full Load Amps 3.3-3.0/1.5.0, Height 8 9/16 in, HP 5, HP @ 50Hz 5, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 13 9/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X12X12)
- SPEEDAIRE Adapter, Pipe (4ZK26)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K261)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DL, 05 x 255in PL, T68 (D255L050)
- WEG Pump Motor, 3-Ph, 25 HP, 254/6JM, 29.1A (02536OT3E256JM-S)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- WEG Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JP (01518OT3E254JP-W40)
- WEG Pump Mtr, 3ph, 15hp, 1765,208-230/460,254JM (01518ET3E254JM-W22)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- WEG Close-Coupled Pump Motor, 2 HP, 14-1/8" L (00236OT3E145JM-S)
- WEG Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V (00158ET3E145JM-W22)
- Weg Close-Coupled Pump Motors