Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 7.5 HP, 1770,208-230/460V
Mfr # 00718ET3E213JM-W22
Zoro # G3602103
product price: $1,139.25
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,139.25
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 7 1/2
- RPM Range 1,701-1,800
- Nameplate RPM 1,765
- Voltage 208-230/460V AC
Product Information
- Brand Weg
- MFR # 00718ET3E213JM-W22
- Zoro # G3602103
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 4 1/4 in |
Overall Length | 20 3/8 in |
Length Less Shaft | 16 1/8 in |
Bolt Circle Dia. | 7 1/4 in |
Height | 10 1/2 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 10.5 in |
Shaft Dia. (In.) | 0.874 |
Description
Close-Coupled Pump Motor, Body Dia. 10.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 213JM, Hz 60 Hz, Full Load Amps 19.9-18.0/9.0, Height 10 1/2 in, HP 7 1/2, HP @ 50Hz 7 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 16 1/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Pneumatic Slide Valve, Male x Female, 18 Nominal, 916 Hex Port, 200 psig Pressure, 20 to 200 de (20780)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/4 In (FCR24-12-12-A)
- FENNER DRIVES Tensioner Hvy Dty Bnt Arm Thru Hole T-Ma (RT4101)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK10 (49481)
- WEG Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JP (01518OT3E254JP-W40)
- WEG Close-Coupled Pump Motor, 25 HP, 26-1/4" L (02536ET3E256JM-W22)
- WEG Pump Motor, 7-1/2 HP, 182/4JM, 208-230/460V (00736OT3E184JM-S)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- WEG Pump Mtr, 3-Ph, 3hp, 1760,208-230/460,182JM (00318ET3E182JM-W22)
- WEG Pump Motor, 3 HP, 182/4JM, 208-230/460V (00318OT3E182JM-S)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Phase, 5 HP (184TTDBD6032)
- Weg Close-Coupled Pump Motors