Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 25 HP, 254/6JM, 29.1A
Mfr # 02536OT3E256JM-S
Zoro # G2217909
product price: $1,948.50
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,948.50
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 25
- RPM Range 3,001-3,600
- Nameplate RPM 3,530
- Voltage 208-230/460V AC
Product Information
- Brand Weg
- MFR # 02536OT3E256JM-S
- Zoro # G2217909
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Length Less Shaft | 16 3/4 in |
Overall Length | 22 in |
Shaft Length | 5 1/4 in |
Shaft Dia. | 1 1/4 in |
Bolt Circle Dia. | 7 1/4 in |
Height | 12 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 12.1 in |
Description
Close-Coupled Pump Motor, Body Dia. 12.1 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 254/6JM, Hz 60 Hz, Full Load Amps 3.3-3.0/1.5.0, Height 12 in, HP 25, HP @ 50Hz 25, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 16 3/4 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch Male NPT Straight Through Jack Hammer Coupler, PK 100 (CU-851-100K)
- TRITAN Radial Ball Bearing, SS, 20mm, SS6204ZZ (SS6204 ZZ FM222)
- BANDO L Timing Belt, 210L150G (210L150G)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Steel (CL-7-F)
- WEG Pump Motor, 1 HP, 1760,143/5JP, 1.51A (00118OT3E143JP-S)
- WEG Pump Motor, 5 HP, 208-230/460V (00518OT3E184JM-S)
- WEG Close-Coupled Pump Motor, 2 HP, 14-1/8" L (00236OT3E145JM-S)
- WEG Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JP (01518OT3E254JP-W40)
- WEG Pump Mtr, 3-Ph, 5hp, 3510,208-230/460,184JM (00536ET3E184JM-W22)
- WEG Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V (00736ET3E213JM-W22)
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, TEFC (EJMM3616T)
- Weg Pump Motors