Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 2HP, 1745,143/5JM
Mfr # 00218OT3E145JM-S
Zoro # G8515123
product price: $455.25
/ea
Free Shipping & Returns
$455.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 2
- RPM Range 1,701-1,800
- Nameplate RPM 1,760
- Voltage 208-230/460V AC
Product Information
- Brand Weg
- MFR # 00218OT3E145JM-S
- Zoro # G8515123
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 4 1/8 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 10 5/8 in |
Overall Length | 14 7/8 in |
Body Dia. | 6.6 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 3 yr |
Height | 6 3/4 in |
Description
Close-Coupled Pump Motor, Body Dia. 6.6 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 143/5JM, Hz 60 Hz, Full Load Amps 3.3-3.0/1.5.0, Height 6 3/4 in, HP 2, HP @ 50Hz 2, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 10 5/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Nylon Coil 1/4" ID x Swivel (CO N14-12A)
- BANDO 1473 mm Outside Length, 13 mm Top Width, 1 Ribs (4L580)
- D&D Timing Belt, 3M, 18 x 126mm PL, T42 (126-3M-18)
- MARTIN SPROCKET & GEAR Timing Pulley, 20H200 (20H200)
- WEG Pump Motor, 5 HP, 208-230/460V (00518OT3E184JM-S)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- WEG Pump Motor, 3 HP, 182/4JM, 208-230/460V (00318OT3E182JM-S)
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- WEG Pump Motor, 213/5JM, 208-230/460V (01036OT3E213JM-S)
- WEG Pump Motor, 3-Ph, 7.5 HP, 1770,208-230/460V (00718ET3E213JM-W22)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Phase, 3 HP (182TTDBD6032)
- Weg Close-Coupled Pump Motors