Weg

Power Factor Correction Capacitor, 40.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused


product price: $1,044.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • KVAR 40.0
  • Voltage 480 V AC
  • Phase Three
  • Hz 60
  • Protection Fused
See all product information

Product Information

Dimensions

Height 23.6 in
Depth 4.8 in
Width 11.8 in
Overall Height 23.6 in
Overall Depth 4.8 in
Overall Width 11.8 in
Width (In.) 11-7/8

Description

Power Factor Correction Capacitor, 40 kvar, 480 V AC, Surge Protection Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.