Shop All Power Factor Correction Capacitors
Weg
Power Factor Correction Capacitor, 35.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused
Mfr # BCWTD350V53E4-F
Zoro # G4795917
product price: $1,070.99
/ea
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- KVAR 35.0
- Voltage 480 V AC
- Phase Three
- Hz 60
- Protection Fused
Product Information
- Brand Weg
- MFR # BCWTD350V53E4-F
- Zoro # G4795917
- Country of Origin Brazil
- Category Power Factor Correction Capacitors
Dimensions
Depth | 4.8 in |
Height | 23.6 in |
Width | 11.8 in |
Overall Depth | 4.8 in |
Overall Height | 23.6 in |
Overall Width | 11.8 in |
Width (In.) | 11-7/8 |
Description
Power Factor Correction Capacitor, 35 kvar, 480 V AC, Surge Protection Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S5M-325 Timing Belt, 200-S5M-325 (200-S5M-325)
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A49)
- WEG WEG - 1331660402, MOTOR 0.5HP 6P HVAC CONDENSER/EVAPORATOR (1331660402)
- CANARM OEM Replacement Motor, 12 7/16 in L (8844033-RPM18)
- WEG Power Factor Correction Capacitor, 7.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTC750V53B4-F)
- WEG Power Factor Correction Capacitor, 15.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: None (BCWTD150V53C4-N)
- WEG Power Factor Correction Capacitor, 12.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD125V53C4-F)
- WEG Power Factor Correction Capacitor, 25.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD250V53E4-F)
- Weg Motor Capacitors