Shop All Power Factor Correction Capacitors
Weg
Power Factor Correction Capacitor, 30.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: None
Mfr # BCWTD300V53D4-N
Zoro # G4795743
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- KVAR 30.0
- Voltage 480 V AC
- Phase Three
- Hz 60
- Protection None
Product Information
- Brand Weg
- MFR # BCWTD300V53D4-N
- Zoro # G4795743
- Country of Origin Brazil
- Category Power Factor Correction Capacitors
Dimensions
Width | 11.8 in |
Height | 19.7 in |
Depth | 4.8 in |
Overall Height | 19.7 in |
Overall Depth | 4.8 in |
Overall Width | 11.8 in |
Width (In.) | 11-7/8 |
Description
Power Factor Correction Capacitor, 30 kvar, 480 V AC, Surge Protection None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize, 5 gal, Pail, Silver Color, Paste LB 8150(TM) SILVER GRADE ANTI-SEIZE (235009)
- D&D 62" Outside Length, 5/8" Top Width, 1 Ribs (5LK620)
- VIBCO Vibrator Mtg Bracket (VMF-3)
- GATES PowerGrip Timing Belts, 390L075 (390L075)
- WEG Power Factor Correction Capacitor, 7.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTC750V53B4-F)
- WEG Power Factor Correction Capacitor, 15.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: None (BCWTD150V53C4-N)
- WEG Power Factor Correction Capacitor, 12.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD125V53C4-F)
- WEG Power Factor Correction Capacitor, 25.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD250V53E4-F)
- Weg Motor Capacitors