Shop All Split-Phase AC Motors
Weg
Motor- .5036OT1BW56CFLMotor-S, 0.50 HP, 3600 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS
Mfr # .5036OT1BW56CFL-S
Zoro # G402754195
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- Nameplate RPM 3600
- Full Load Amps 2.4
- Nominal Efficiency 72.4
- Overall Length 10.26
Product Information
- Brand Weg
- MFR # .5036OT1BW56CFL-S
- Zoro # G402754195
- UPC # 7909265583507
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 10.26 |
Details
HP | 0.5 |
Nameplate RPM | 3600 |
Full Load Amps | 2.4 |
Nominal Efficiency | 72.4 |
Motor Service Factor | 1.25 |
Frame Material | ROLLED STEEL |
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
WEIGHT | 23 |
FRAME | W56C |
VOLTAGE | 115/208-230 |
Description
MOTOR 0.5HP 2P W56C WCA2 ROLLED STEEL SI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 7/8" Fixed Bore V-Belt Pulley 3.55" OD (2BK34-7/8)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 2RS FM222)
- DIXON Boss Ground Joint, Female Spud, Steel, 3/4" (GB8)
- TIMKEN TIM-41100, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 41100 (41100)
- WEG Motor- 00112ET3E56Motor-S, 1 HP, 1200 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00112ET3E56-S)
- WEG Motor- 00118OT3E56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 230/460 VOLTS (00118OT3E56-S)
- WEG -1.1,1800, 56HC Frame, Single Phase - General Purpose Motors (00158ES1BO56C-S)
- WEG -1.1,1800,143/5T Frame, Single Phase - General Purpose Motors (00158ES1B145T-S)
- WEG Motor- 00218OT1B56Motor-S, 2 HP, 1800 RPM, ODP, 56H FRAME, 115/208Motor-230 VOLTS (00218OT1B56-S)
- WEG Motor- .7518ES1RFD56Motor-S, 0.75 HP, 1800 RPM, TEFC, 56 FRAME, 115/230 VOLTS (.7518ES1RFD56-S)
- DAYTON Mtr, 1/6HP, 1725RPM, 115V (6XJ03)
- Weg Split-Phase AC Motors