Shop All Split-Phase AC Motors
Weg
Motor- .5018ES3H56CFLMotor-S, 0.50 HP, 1800 RPM, TEFC, 56C FRAME, 575 VOLTS
Mfr # .5018ES3H56CFL-S
Zoro # G702754192
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- Full Load Amps 0.7
- Motor Enclosure Design TEFC
- Nameplate RPM 1800
- Motor Service Factor 1.15
Product Information
- Brand Weg
- MFR # .5018ES3H56CFL-S
- Zoro # G702754192
- UPC # 7909492928423
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 11.535 |
Details
HP | 0.5 |
Full Load Amps | 0.7 |
Motor Enclosure Design | TEFC |
Nameplate RPM | 1800 |
Motor Service Factor | 1.15 |
Nominal Efficiency | 77 |
Frame Material | ROLLED STEEL |
Motor Mounting Type | FOOTLESS |
FRAME | 56C |
VOLTAGE | 575 |
Description
MOTOR 0.5HP 4P 56C WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-NB-RS-QC)
- ZORO SELECT Hydraulic Reservoir, 8 Gal Cap. (24W702)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 40A (KDRD2L)
- LEESON Pump Motor, Capacitor-Start Design (120994.00)
- WEG Motor- .3336ES1BW56CFLMotor-S, 0.33 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3336ES1BW56CFL-S)
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- WEG Motor- 00218OT1B56Motor-S, 2 HP, 1800 RPM, ODP, 56H FRAME, 115/208Motor-230 VOLTS (00218OT1B56-S)
- WEG Motor- 00518ET3E184HPMotor-W22, 5 HP, 1800 RPM, TEFC, 184HP FRAME, 230/460 VOLTS (00518ET3E184HP-W22)
- WEG Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7518ES1B56C-S)
- WEG Motor 2 Hp, 3600 Rpm, Odp, 56Hc Frame, 115/208-230 Volts (00236OT1B56C-S)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 48 (6K764)
- Weg Split-Phase AC Motors