Shop All Split-Phase AC Motors
Weg
Motor- .5018ES1BW56CMotor-S, 0.50 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS
Mfr # .5018ES1BW56C-S
Zoro # G302754226
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.894
- Nameplate RPM 1800
- HP 0.5
- Nominal Efficiency 64
- Motor Service Factor 1.15
Product Information
- Brand Weg
- MFR # .5018ES1BW56C-S
- Zoro # G302754226
- UPC # 7909158972296
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 11.894 |
Details
Nameplate RPM | 1800 |
HP | 0.5 |
Nominal Efficiency | 64 |
Motor Service Factor | 1.15 |
Frame Material | ROLLED STEEL |
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
Full Load Amps | 4 |
VOLTAGE | 115/208-230 |
FRAME | W56C |
Description
MOTOR 0.5HP 4P W56C WCF2 ROLLED STEEL SI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (4152054785)
- COXREELS Roller Guide, Bottom, 3-way, 28 in (15364-25)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Fem JIC 3/8 (2406-08-06)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ESF22NFB, Suction, 6 micron (ZX-ESF22NFB)
- WEG Motor- 00518ET3E184HPMotor-W22, 5 HP, 1800 RPM, TEFC, 184HP FRAME, 230/460 VOLTS (00518ET3E184HP-W22)
- WEG Motor- .5036ES1BW56CMotor-S, 0.50 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5036ES1BW56C-S)
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- WEG Motor- .2518ES1BW56CMotor-S, 0.25 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.2518ES1BW56C-S)
- WEG Motor 1.5 Hp, 1800 Rpm, Odp, 56H Frame, 115/208-230 Volts (00158OT1BO56-S)
- WEG Motor- 00112ET3E56Motor-S, 1 HP, 1200 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00112ET3E56-S)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1140 rpm, 56 (6XH74)
- Weg Split-Phase AC Motors