Shop All Split-Phase AC Motors
Weg
Motor- .3318ES3E56CFLMotor-S, 0.33 HP, 1800 RPM, TEFC, 56C FRAME, 208Motor-230/460 VOLTS
Mfr # .3318ES3E56CFL-S
Zoro # G502754200
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 1800
- Motor Service Factor 1.15
- Overall Length 11.535
- Motor Mounting Type FOOTLESS
- Motor Enclosure Design TEFC
Product Information
- Brand Weg
- MFR # .3318ES3E56CFL-S
- Zoro # G502754200
- UPC # 7909492848479
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 11.535 |
Details
Nameplate RPM | 1800 |
Motor Service Factor | 1.15 |
Motor Mounting Type | FOOTLESS |
Motor Enclosure Design | TEFC |
HP | 0.33 |
Full Load Amps | 0.6 |
Nominal Efficiency | 74 |
Frame Material | ROLLED STEEL |
VOLTAGE | 208-230/460 |
FRAME | 56C |
Description
MOTOR 0.33HP 4P 56C WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3211F-N03-07SA)
- FESTO Shock Absorber DYEF-M8-Y1 (DYEF-M8-Y1)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/4 in Thread (6AFR2)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 hp, 480V AC (ATV340U55N4E)
- WEG Motor- .7518ES1RFD56Motor-S, 0.75 HP, 1800 RPM, TEFC, 56 FRAME, 115/230 VOLTS (.7518ES1RFD56-S)
- WEG Motor- .5018ES1BW56CMotor-S, 0.50 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56C-S)
- WEG Motor- .3336ES1BW56CFLMotor-S, 0.33 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3336ES1BW56CFL-S)
- WEG Motor 2 Hp, 3600 Rpm, Odp, 56Hc Frame, 115/208-230 Volts (00236OT1B56C-S)
- WEG Motor- 00518ET3E184HPMotor-W22, 5 HP, 1800 RPM, TEFC, 184HP FRAME, 230/460 VOLTS (00518ET3E184HP-W22)
- WEG Motor- .3318ES1BW56CFLMotor-S, 0.33 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3318ES1BW56CFL-S)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K574)
- Weg General Purpose AC Motors