Shop All Split-Phase AC Motors
Weg
Motor- 00218OT1B56Motor-S, 2 HP, 1800 RPM, ODP, 56H FRAME, 115/208Motor-230 VOLTS
Mfr # 00218OT1B56-S
Zoro # G202754272
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Efficiency 84.5
- Motor Mounting Type FOOT
- Motor Service Factor 1.15
- Overall Length 13.465
- Motor Enclosure Design ODP
Product Information
- Brand Weg
- MFR # 00218OT1B56-S
- Zoro # G202754272
- UPC # 7909158968961
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 13.465 |
Details
Nominal Efficiency | 84.5 |
Motor Mounting Type | FOOT |
Motor Service Factor | 1.15 |
Motor Enclosure Design | ODP |
Nameplate RPM | 1800 |
Full Load Amps | 9.3 |
HP | 2 |
Frame Material | ROLLED STEEL |
FRAME | 56H |
VOLTAGE | 115/208-230 |
WEIGHT | 54 |
Description
MOTOR 2HP 4P 56H WCA2 ROLLED STEEL SINGL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPX06-103D1)
- BESTORQ 4L280 V Belt, 28 in Outside Length, 1/2 in Top Width, 1 Ribs (4L280)
- FESTO Compact Cylinder ADN-50-50-A-PPS-A (ADN-50-50-A-PPS-A)
- LPS Nickel Anti-Seize, Jar, 8 oz. Net Weight (03908)
- WEG Motor- .5036OT1BW56CFLMotor-S, 0.50 HP, 3600 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS (.5036OT1BW56CFL-S)
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- WEG Motor- 00518ET3E184HPMotor-W22, 5 HP, 1800 RPM, TEFC, 184HP FRAME, 230/460 VOLTS (00518ET3E184HP-W22)
- WEG Motor- .5036ES1BW56CMotor-S, 0.50 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5036ES1BW56C-S)
- WEG Motor- .2518ES1BW56CMotor-S, 0.25 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.2518ES1BW56C-S)
- WEG Motor- 00112ET3E56Motor-S, 1 HP, 1200 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00112ET3E56-S)
- DAYTON General Purpose Motor, Split-Phase, 1/4 HP (6XJ35)
- Weg General Purpose AC Motors