Shop All Split-Phase AC Motors
Weg
Motor- 00118OT3E56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 230/460 VOLTS
Mfr # 00118OT3E56-S
Zoro # G802754252
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Service Factor 1.15
- Nominal Efficiency 83.5
- Motor Mounting Type FOOT
- Motor Enclosure Design ODP
- Nameplate RPM 1800
Product Information
- Brand Weg
- MFR # 00118OT3E56-S
- Zoro # G802754252
- UPC # 7909158815852
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 11.495 |
Details
Motor Service Factor | 1.15 |
Nominal Efficiency | 83.5 |
Motor Mounting Type | FOOT |
Motor Enclosure Design | ODP |
Nameplate RPM | 1800 |
Full Load Amps | 1.57 |
Frame Material | ROLLED STEEL |
HP | 1 |
VOLTAGE | 230/460 |
FRAME | 56 |
Description
MOTOR 1HP 4P 56 WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Make-A-Clamp Kit, 100 ft. Band, 25 Fstnrs (4001)
- ORS NASCO Alemite Hydraulic Fittings, Straight, 35/64 in, Male/Male, 1/4 in SAE - (1641-B)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J06)
- DAYTON Mounting Base, 4.4 In frame, 4-1/4 In. (22F193)
- WEG Motor- .5018ES1BW56Motor-S, 0.50 HP, 1800 RPM, TEFC, W56 FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56-S)
- WEG Motor- 00118OT1BO56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (00118OT1BO56-S)
- WEG Motor- .7518OT1B56Motor-S, 0.75 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (.7518OT1B56-S)
- WEG Motor- .3318ES1BW56CFLMotor-S, 0.33 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3318ES1BW56CFL-S)
- WEG -1.1,1800,143/5T Frame, Single Phase - General Purpose Motors (00158ES1B145T-S)
- WEG Motor- .5018ES1BW56CMotor-S, 0.50 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56C-S)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (6XH67)
- Weg General Purpose AC Motors