Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 300 HP, T3C
Mfr # 30036XT3G449TS
Zoro # G9827964
product price: $37,579.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$37,579.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 300
- RPM Range 3,001-3,600
- Voltage 460V AC
Product Information
- Brand Weg
- MFR # 30036XT3G449TS
- Zoro # G9827964
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Length Less Shaft | 46 1/2 in |
Shaft Length | 4 3/4 in |
Overall Length | 51 1/4 in |
Shaft Dia. | 3 3/8 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 300 HP, Nameplate RPM 3,575, No. of Speeds 1, Voltage 460V AC, Full Load Amps 320 A, 449TS Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-1/4 In, St (C-125-BO)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15 (TFT-15)
- PIERCE Remote Toggle, 15 ft.Cord and Plug (375230)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 120-10 CI 3/4 NPT (CA))
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00712XT3E254T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00236XT3E145T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 (00318XT3E182T)
- WEG Motor- .7536XS3E56C, 0.75 HP, 3600 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS (.7536XS3E56C)
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 208-230/460V (145TTGN6527)
- Weg Definite Purpose Motors