Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 25 HP, T4
Mfr # 02512XT3E324T
Zoro # G0848224
product price: $4,031.25
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,031.25
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 25
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Product Information
- Brand Weg
- MFR # 02512XT3E324T
- Zoro # G0848224
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Length Less Shaft | 24 3/8 in |
Shaft Length | 5 1/4 in |
Shaft Dia. | 2 1/8 in |
Overall Length | 29 5/8 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 61.6/30.8 A, 324T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T4, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-25-43)
- FAFNIR Wide Inner Ring And Housed Units, #RA012RRB (RA012RRB)
- LOC-LINE Manifold Kit (40463)
- GATES Truflex V-Belts, 3L340 (3L340)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 (00318XT3E182T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00536XT3E184T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T4 (00118XT3E143T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00718XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- LEESON ELECTRIC Leeson Motors Single Phase Explosion Proof Motor 1/3HP, 1725RPM, 56, EPFC, 60HZ, Automatic, 1.0SF (116606)
- Weg Hazardous Location Motors