Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4
Mfr # 01512XT3E284T
Zoro # G3370762
product price: $3,036.00
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,036.00
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 15
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Product Information
- Brand Weg
- MFR # 01512XT3E284T
- Zoro # G3370762
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Overall Length | 26 7/16 in |
Length Less Shaft | 21 13/16 in |
Shaft Length | 4 5/8 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 35.0/17.5 A, 284T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T4, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 kg Jar White (XHT-BDZ)
- FERNCO COUPLE FLEX 4""X4"" CLAY (P1002-44)
- DANA U-JOINT KIT (PREMIUM SPL 1310) LUBE FOR LIFE (5-1310X)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- WEG Motor- 00118XT3ER143TC, 1 HP, 1800 RPM, TEFC, 143TC FRAME, 230/460 VOLTS (00118XT3ER143TC)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00736XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01518XT3E254T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00536XT3E184T)
- WEG Motor- .7536XS3E56C, 0.75 HP, 3600 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS (.7536XS3E56C)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- MARATHON MOTORS Motor, 1/2 HP, 1725 rpm, 56,115/208-230V (056C17G15556)
- Weg Hazardous Location Motors