Shop All Hazardous Location Motors
Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 1-1/2 HP, T4
Mfr # 00158XT3E145T
Zoro # G0952971
Free Shipping & Returns
$722.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Product Information
- Brand Weg
- MFR # 00158XT3E145T
- Zoro # G0952971
- Country of Origin Multiple
- Category Hazardous Location Motors
Dimensions
Shaft Length | 2 1/4 in |
Length Less Shaft | 11 1/2 in |
Overall Length | 13 3/4 in |
Shaft Dia. | 7/8 in |
Manufacturers Warranty Length | 3 yr |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.1/2.0 A, 145T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T4, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDENROD Goldenrod 250-470-5 75060 Filter Element (250-470-5)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x400VAC/4kW, RC3R-VG-3x400/4k (23175)
- POWERDRIVE V-Belt Pulley, 1/2"- 1-1/2"Bushed, 6.25"OD (2BK65H)
- DYNABRADE Polshng Pad, Foam, Flat Face, 3" dia. (90044)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 (00318XT3E182T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00718XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01018XT3E215T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00218XT3E145T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01512XT3E284T)
- MARATHON MOTORS Hazardous Loc Mtr, Splt Ph, EPNV, 1/4 HP (5KH36PNB171)
- Weg Definite Purpose Motors