Shop All Motor Flanges & Flange Kits
Weg
Flange Kit, 90 Frame, O. D. 7.87 In.
Mfr # FLF-IM90-AL-UBC
Zoro # G7056271
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 7.87 in
- Includes Bolts
- Function Converts Non Flanged Motors to Flanged Motors
- Length (In.) 7.87 in
- NEMA/IEC Frame 90
Product Information
- Brand Weg
- MFR # FLF-IM90-AL-UBC
- Zoro # G7056271
- Country of Origin Brazil
- Category Motor Flanges & Flange Kits
Dimensions
Outside Dia. (In.) | 7.87 in |
Length (In.) | 7.87 in |
Inside Dia. (In.) | 5.12 in |
Rabbet Dia. (In.) | 5.12 |
Overall Diameter | 7 7/8 in |
Bolt Thread Size | M12 |
Input IEC Frame Size | 90 |
Output IEC Frame Size | 90 |
Rabbet Diameter | 5.12 in |
Details
Includes | Bolts |
Function | Converts Non Flanged Motors to Flanged Motors |
NEMA/IEC Frame | 90 |
For Use With | 90 Aluminum Frame Motors |
Converts From | Non Flanged Motors |
Threads (In.) | M12 |
Converts To | D-Flanged Motors |
Item | Flange |
Number of Flange Holes | 4 |
Application | Converts Non Flanged Motors to Flanged Motors |
Number of Face Holes | 4 |
Description
Flange, Input IEC Frame Size 90, Rabbet Diameter 5.12 in, Overall Diameter 7 7/8 in, For Use With 90 Aluminum Frame Motors, Bolt Thread Size M12, Application Converts Non Flanged Motors to Flanged Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 45X62X7-R2LS32-S (45X62X7-R2LS32-S)
- ZORO SELECT Motor (7163-9672)
- WORLD WIDE FITTINGS Bulkhead Locknut Stainless Steel (306X06SS)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (EP161816)
- WEG WEG - FHP3-UBW225, FLANGE HANDLE FHP3-UBW225 (FHP3-UBW225)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- EATON Flange Kit Type 1, 12, Frame Size 6 (OPTTHR6)
- FUJI ELECTRIC Keypad, Used For AC Drives, 3.50" H (TP-A1-E2C)
- WORLDWIDE ELECTRIC Worldwide Electric D-Flange Kit PEW250TD, PREM EFF, 254T & 256T (PEW250TD)
- WORLDWIDE ELECTRIC Worldwide Electric C-Flange Kit PEW180TC, PREM EFF, 182T & 184T (PEW180TC)
- Weg Motor Mounts