Shop All Motor Flanges & Flange Kits
Weg
Flange Kit, 180 Frame, O. D. 13.78 In.
Mfr # FLF-IM180
Zoro # G6880282
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 13.78 in
- Inside Dia. (In.) 9.84 in
- For Use With 180 Cast Iron Frame Motors
- Outside Dia. (In.) 13.78 in
- Converts To D-Flanged Motors
Product Information
- Brand Weg
- MFR # FLF-IM180
- Zoro # G6880282
- Country of Origin Brazil
- Category Motor Flanges & Flange Kits
Dimensions
Length (In.) | 13.78 in |
Inside Dia. (In.) | 9.84 in |
Outside Dia. (In.) | 13.78 in |
Rabbet Dia. (In.) | 9.84 |
Output IEC Frame Size | 180 |
Overall Diameter | 13 3/4 in |
Input IEC Frame Size | 180 |
Rabbet Diameter | 9.84 in |
Details
For Use With | 180 Cast Iron Frame Motors |
Item | Flange |
Converts To | D-Flanged Motors |
Function | Converts Non Flanged Motors to Flanged Motors |
Includes | Bolts |
NEMA/IEC Frame | 180 |
Converts From | Non Flanged Motors |
Threads (In.) | 19 |
Application | Converts Non Flanged Motors to Flanged Motors |
Number of Flange Holes | 4 |
Number of Face Holes | 4 |
Description
Flange, Input IEC Frame Size 180, Rabbet Diameter 9.84 in, Overall Diameter 13 3/4 in, For Use With 180 Cast Iron Frame Motors, Application Converts Non Flanged Motors to Flanged Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B56 Wrapped V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (B56)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG398, 10 micron, Inside-Out (MF0066067)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115330)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES3 (WES3)
- WEG WEG - FHP3-UBW225, FLANGE HANDLE FHP3-UBW225 (FHP3-UBW225)
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- FUJI ELECTRIC Keypad, Used For AC Drives, 3.50" H (TP-A1-E2C)
- WORLDWIDE ELECTRIC Worldwide Electric D-Flange Kit PEW250TD, PREM EFF, 254T & 256T (PEW250TD)
- EATON Flange Kit Type 1, 12, Frame Size 6 (OPTTHR6)
- WORLDWIDE ELECTRIC Worldwide Electric C-Flange Kit PEW180TC, PREM EFF, 182T & 184T (PEW180TC)
- Weg Motor Flanges & Flange Kits