Shop All Evaporative Cooler Motors
Weg
Evaporative Cooler Motor, 240V, Ring, Auto
Mfr # .5082OS1DEC56
Zoro # G3546313
product price: $165.00
/ea
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Evaporator Cooler
- HP 1/2, 1/6
- RPM Range 1,701-1,800
- No. of Speeds 2
- Phase Single
Product Information
- Brand Weg
- MFR # .5082OS1DEC56
- Zoro # G3546313
- Country of Origin Multiple
- Category Evaporative Cooler Motors
Dimensions
Resilient Ring Dia. | 2 1/2 in |
Overall Length | 9 9/16 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 7 7/8 in |
Shaft Length | 1 7/8 in |
Ring Dia. | 2 1/2 in |
Body Dia. | 6 7/16 in |
Description
Evaporative Cooler Motor, Single Phase, Motor Design Split-Phase, 1/2, 1/6 HP, Nameplate RPM 1,800/1,200, No. of Speeds 2, Voltage 230V AC, 4.80/2.10 A Full Load Amps, 56 Frame, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Ring, Motor Mounting Position All Angle, Shaft Length 1 7/8 in, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 1.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE10)
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 40B16SS (40B16SS)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (SP-6-F)
- CHIEF Spin-On Filter Replacement Elements: 10 Micron, 250 PSI, Gpm (226011)
- WEG Evaporative Cooler Motor, 240V, Ring, Ball (.7518OS1DEC56)
- WEG Evaporative Cooler Motor, 115V, Ball, Auto (.7582OS1AEC56)
- WEG Evaporative Cooler Motor, Ring, 115V, 13 (00182OS1AEC56)
- WEG Evaporative Cooler Motor, 115V, Ring, Ball (.3382OS1AEC56)
- WEG Evaporative Cooler Motor, Ring, 240V, 14 (.7582OS1DEC56)
- WEG Evaporative Cooler Motor, Ring, 115V, 18 (.5018OS1AEC56)
- KEENEY MFG Dial Black Metal Evaporative Cooler Motor Kit (2393)
- Weg HVAC Motors