Shop All Evaporative Cooler Motors
Weg
Evaporative Cooler Motor, 115V, Ring, Ball
Mfr # .3382OS1AEC56
Zoro # G3547065
product price: $141.00
/ea
Free Shipping & Returns
$141.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Evaporator Cooler
- HP 1/3, 1/9
- RPM Range 1,701-1,800
- No. of Speeds 2
- Phase Single
Product Information
- Brand Weg
- MFR # .3382OS1AEC56
- Zoro # G3547065
- Country of Origin Multiple
- Category Evaporative Cooler Motors
Dimensions
Shaft Length | 1 7/8 in |
Ring Dia. | 2 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Length Less Shaft | 7 7/8 in |
Shaft Dia. | 1/2 in |
Overall Length | 9 9/16 in |
Body Dia. | 6 7/16 in |
Description
Evaporative Cooler Motor, Single Phase, Motor Design Split-Phase, 1/3, 1/9 HP, Nameplate RPM 1,800/1,200, No. of Speeds 2, Voltage 115V AC, 6.60/3.70 A Full Load Amps, 56 Frame, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Ring, Motor Mounting Position All Angle, Shaft Length 1 7/8 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oil Control Gun, 1/2 NPT, Black (48UJ82)
- LOC-LINE Acid Resist Segment, 1/4In, 25 Ft. (46420)
- MARATHON MOTORS 3-Phase General Purpose Motor, 60 HP, 364TS Frame, 230/460V AC Voltage, 3,568 Nameplate RPM (364TSTFCD6001)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.25 Rod (288412)
- WEG Evaporative Cooler Motor, 240V, Ball, Auto (.5018OS1DEC56)
- WEG Evaporative Cooler Motor, Ring, 115V, 13 (00182OS1AEC56)
- WEG Evaporative Cooler Motor, Ring, 240V, 14 (.7582OS1DEC56)
- WEG Evaporative Cooler Motor, Ring, 115V, 18 (.5018OS1AEC56)
- WEG Evaporative Cooler Motor, 115V, Ball, Auto (.7582OS1AEC56)
- WEG Evaporative Cooler Motor, 240V, Ring, Ball (.7518OS1DEC56)
- PORTACOOL Fan Motor, Jetstream 250 Series (PARMTRJ2500A)
- Weg HVAC Motors