Shop All Evaporative Cooler Motors
Weg
Evaporative Cooler Motor, 1-15/16 In. L
Mfr # 00182OS1DEC56
Zoro # G3658365
product price: $291.75
/ea
Free Shipping & Returns
$291.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Evaporator Cooler
- HP 1, 1/3
- RPM Range 1,701-1,800
- No. of Speeds 2
- Phase Single
Product Information
- Brand Weg
- MFR # 00182OS1DEC56
- Zoro # G3658365
- Country of Origin Multiple
- Category Evaporative Cooler Motors
Dimensions
Length Less Shaft | 8 13/16 in |
Ring Dia. | 2 1/2 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 11 in |
Resilient Ring Dia. | 2 1/2 in |
Body Dia. | 6 7/16 in |
Description
Evaporative Cooler Motor, Single Phase, Motor Design Capacitor-Start, 1, 1/3 HP, Nameplate RPM 1,725/1,140, No. of Speeds 2, Voltage 230V AC, 6.45 A Full Load Amps, 56 Frame, Output Watts 750 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Ring, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX48 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (6L237)
- TOMPKINS Hydraulic Fitting-Steel06MJ-10MOR 90 (6801-06-10)
- NSK Spherical Roller Bearing (22308H)
- B B MANUFACTURING 565-5M-25, Timing Belt, Neoprene, Fiberglass (565-5M-25)
- WEG Evaporative Cooler Motor, 115V, Ball, Auto (.7582OS1AEC56)
- WEG Evaporative Cooler Motor, Ring, 115V, 13 (00182OS1AEC56)
- WEG Evaporative Cooler Motor, Ring, 115V, 17 (.3318OS1AEC56)
- WEG Evaporative Cooler Motor, 115V, Ring, Ball (.3382OS1AEC56)
- WEG Evaporative Cooler Motor, 240V, Ring, Ball (.7518OS1DEC56)
- WEG Evaporative Cooler Motor, 240V, Ball, Auto (.5018OS1DEC56)
- HESSAIRE Hessaire 8.5 in. H X 8 in. W Black Steel Evaporative Cooler Motor (6092000)
- Weg HVAC Motors