Shop All AC Cooling Tower Motors
Weg
Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame
Mfr # 00318ET3ECT182T-W22
Zoro # G8538512
Free Shipping & Returns
$585.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 3
- Nameplate RPM 1,760
- Frame 182T
Product Information
- Brand Weg
- MFR # 00318ET3ECT182T-W22
- Zoro # G8538512
- Country of Origin Multiple
- Category AC Cooling Tower Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Length Less Shaft | 12 1/8 in |
Overall Length | 14 7/8 in |
Shaft Length | 2 3/4 in |
Body Dia. | 8 1/2 in |
Manufacturers Warranty Length | 3 yr |
Description
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, 7.82/3.91 A Full Load Amps, 182T Frame, Output Watts 2200 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25645-0610 (G25645-0610)
- DAYTON Run Capacitor, 50 MFD, 440V, Round (2MEH7)
- MILTON INDUSTRIES 1/4" Female Plug P-Style (1810)
- ENERPAC FZ1614, High Pressure Fitting, Coupling, 10,000 psi, Connection 3/8" NPTF Female to 3/8" NPTF Female (FZ1614)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame (01518ET3ECT254T-W22)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- WEG Cooling Tower Motor, Three Phase, 25 HP, 1,765 Nameplate RPM, 230/460V AC, 284T Frame (02518ET3ECT284T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame (00312ET3ECT213T-W22)
- MARATHON MOTORS General Purpose Motor, Three Phase, 10 HP, 1,765 Nameplate RPM, 230/460V AC, 215T Frame (215TTFCD6070)
- Weg AC Cooling Tower Motors