Shop All AC Cooling Tower Motors
Weg
Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame
Mfr # 02018ET3ECT256T-W22
Zoro # G8538546
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,950.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 20
- Nameplate RPM 1,765
- Frame 254/6T
Product Information
- Brand Weg
- MFR # 02018ET3ECT256T-W22
- Zoro # G8538546
- Country of Origin Multiple
- Category AC Cooling Tower Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Overall Length | 24 15/16 in |
Length Less Shaft | 20 15/16 in |
Shaft Length | 4 in |
Body Dia. | 12 1/2 in |
Manufacturers Warranty Length | 3 yr |
Description
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, 48.2/24.1 A Full Load Amps, 254/6T Frame, Output Watts 15000 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 3/8 In, SS (1L715)
- BANJO 3/4" Barbed x 1/2" MNPT Adapter (HB050-075)
- CLESCO 3/4 ID X 1 Od X 1 7/8 Oal Bronze Sleeve Bearing, Pk3 (BSB-121630X3)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 4000 Series (4050-16)
- WEG Cooling Tower Motor, Three Phase, 25 HP, 1,765 Nameplate RPM, 230/460V AC, 284T Frame (02518ET3ECT284T-W22)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame (01518ET3ECT254T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame (00312ET3ECT213T-W22)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182T-W22)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182TF1-W2)
- Weg Definite Purpose Motors