Shop All Close-Coupled Pump Motors
Weg
Close-Coupled Pump Motor, 2 HP, 14-1/8" L
Mfr # 00236OT3E145JM-S
Zoro # G7598276
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 2
- RPM Range 3,001-3,600
- Nameplate RPM 3,510
- Voltage 208-230/460V AC
Product Information
- Brand Weg
- MFR # 00236OT3E145JM-S
- Zoro # G7598276
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 4 1/8 in |
Overall Length | 14 1/8 in |
Length Less Shaft | 9 13/16 in |
Shaft Dia. | 7/8 in |
Body Dia. | 6.6 in |
Manufacturers Warranty Length | 3 yr |
Height | 6 3/4 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Close-Coupled Pump Motor, Body Dia. 6.6 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 143/5JM, Hz 60 Hz, Full Load Amps 3.3-3.0/1.5.0, Height 6 3/4 in, HP 2, HP @ 50Hz 2, Includes Base, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 9 13/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 29'' (3L290)
- FESTO Slot Nut NST-5-M5 (NST-5-M5)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK561)
- CONTINENTAL CONTITECH 5L580 Cogged V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (5L580)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- WEG Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JP (01518OT3E254JP-W40)
- WEG Pump Motor, 2HP, 1745,143/5JM (00218OT3E145JM-S)
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- WEG Close-Coupled Pump Motor, 25 HP, 26-1/4" L (02536ET3E256JM-W22)
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM (00518ET3E184JM-W22)
- MARATHON MOTORS Pump Motor, 1-Ph, 5 HP, 3400-3600,184JM (184TBFW7315)
- Weg Close-Coupled Pump Motors