Shop All Close-Coupled Pump Motors
Weg
Close-Coupled Pump Motor, 15 HP, 20-7/16"L
Mfr # 01536ET3E215JM-W22
Zoro # G7598319
product price: $1,543.50
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,543.50
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 15
- RPM Range 3,001-3,600
- Nameplate RPM 3,510
- Voltage 208-230/460V AC
Product Information
- Brand Weg
- MFR # 01536ET3E215JM-W22
- Zoro # G7598319
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 16 1/8 in |
Shaft Length | 4 1/4 in |
Overall Length | 20 3/8 in |
Manufacturers Warranty Length | 3 yr |
Height | 10 1/2 in |
Bolt Circle Dia. | 7 1/4 in |
Body Dia. | 10.5 in |
Description
Close-Coupled Pump Motor, Body Dia. 10.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 213/5JM, Hz 60 Hz, Full Load Amps 37.6-34.0/17.0, Full Load Amps @ 50Hz 37.6-34/17, Height 10 1/2 in, HP 15, HP @ 50Hz 10, 15, Includes Base, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 16 1/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Manifold for D03, 1 Valve Body (220424)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave - 2B5V66;BRO (2B5V66)
- BANDO 3M Ht Timing Belt, 363-3M-15 (363-3M-15)
- BROWNING Interchange General Units, #VF4S220 (VF4S220)
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- WEG Pump Motor, 15 HP, 213/5JM, 208-230/460V (01536OT3E215JM-S)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM (00518ET3E184JM-W22)
- WEG Pump Motor, 3 HP, 182/4JM, 208-230/460V (00318OT3E182JM-S)
- WEG Close-Coupled Pump Motor, 25 HP, 26-1/4" L (02536ET3E256JM-W22)
- BALDOR-RELIANCE Motor, 25HP, 3515rpm, 3PH, 60Hz, 256JM, OPSB (EJMM2516T)
- Weg Pump Motors