Shop All Capacitor Start AC Motors
Weg
Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame
Mfr # 00136ES1B56C-S
Zoro # G7598300
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
Product Information
- Brand Weg
- MFR # 00136ES1B56C-S
- Zoro # G7598300
- Country of Origin Multiple
- Category Capacitor Start AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Shaft Length | 1 7/8 in |
Overall Length | 13 1/8 in |
Length Less Shaft | 11 1/4 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 HP, Nameplate RPM 3,500, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10.1/5.64-5.06 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Self Relieving Diaphragm Kit (RRP-96-213)
- SMC PU Tubing, OD 6mm, ID 4mm, 100m/Roll, Silver (TU0604S1-100)
- PARKER MC CRORY MFG CO Reel Easy Empty Reel (015)
- EM&S Unit Bearing Motor, 50 WO, 115 Volt, Original OEM Motor (ESP-OL50EM1)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (.5036ES1BW56CFL-S)
- WEG 5Hp Explosion Proof Motor (00518XT3E184TC)
- WEG 3-Phase General Purpose Motor, 5 HP, 575V AC Voltage, 182/4T Frame, 1,760 Nameplate RPM (00518OT3H184T-S)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56CFL-S)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56C-S)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (.5018OT1B48-S)
- DAYTON Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 213 Frame, 1,740 Nameplate RPM (5K482)
- Weg General Purpose AC Motors