Shop All Capacitor Start AC Motors
Weg
Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame
Mfr # .5018OT1B48-S
Zoro # G7745319
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Product Information
- Brand Weg
- MFR # .5018OT1B48-S
- Zoro # G7745319
- Country of Origin Multiple
- Category Capacitor Start AC Motors
Dimensions
Shaft Length | 1 1/2 in |
Overall Length | 10 1/4 in |
Length Less Shaft | 8 3/4 in |
Shaft Dia. | 1/2 in |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 HP, Nameplate RPM 1,730, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 4.86/3.04-2.43 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 12PK (SK102C)
- BREEZE Hose Clamp, GP, SAE 8,410SS, PK10 (64008H)
- TEMPLACO Mounting Hardware 1592 (1592)
- PIX PIX 150L037, Standard Timing Belt, L, 3/8 X 15, T40, Trapezoidal (150L037)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56CFL-S)
- WEG Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (00136ES1B56C-S)
- WEG 5Hp Explosion Proof Motor (00518XT3E184TC)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56C-S)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (.5036ES1BW56CFL-S)
- WEG 3-Phase General Purpose Motor, 5 HP, 575V AC Voltage, 182/4T Frame, 1,760 Nameplate RPM (00518OT3H184T-S)
- BALDOR-RELIANCE Baldor-Reliance Motor VL1303A, .5HP, 3450RPM, 1PH, 60HZ, 56C, 3420L, OPEN, F1 (VL1303A)
- Weg General Purpose AC Motors