Shop All AC Stationary Power Tool Motors
Weg
Arbor Motor, 5 HP, 3470 RPM, 208-230/460V
Mfr # 00536ES3ESA80MR
Zoro # G1142601
product price: $886.99
/ea
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Air-Over
- HP 5
- Nameplate RPM 3,470
- Frame 80M
Product Information
- Brand Weg
- MFR # 00536ES3ESA80MR
- Zoro # G1142601
- Country of Origin Multiple
- Category AC Stationary Power Tool Motors
Dimensions
Shaft Dia. | 1 3/16 in |
Shaft Length | 2 1/2 in |
Length Less Shaft | 18 in |
Manufacturers Warranty Length | 1.5 yr |
Overall Length | 20 1/2 in |
Description
Saw Arbor Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3,470, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 14.7-13.3/6.7, 80M Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 250lb, 15,500vpm, 60psi (BB-190)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3 BORE 1.5 ROD (783107)
- TRITAN Radial Ball Bearing, PS, 15mm, 6202 2RS (6202 2RSL/C3 PRX)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 10 gal Wheeled 13.8 CFM@90 PSI (MP-5510G)
- WEG Arbor Motor, 3 HP, 3500 RPM, 208-230/460V (00336ES3ESA80SR)
- WEG Arbor Motor, 5 HP, 1740 RPM, 208-230/460V (00518ES3ESA90LL)
- WEG Arbor Motor, 3 HP, 3500 RPM, 208-230/460V (00336ES3ESA80SL)
- WEG Arbor Motor, 5 HP, 3470 RPM, 208-230/460V (00536ES3ESA80ML)
- WEG Arbor Motor, 10 HP, 1720 RPM, 208-230/460V (01018ES3ESA90LL)
- LEESON Saw Motor, 1-1/2 HP, 3450 RPM, 115/230V (120925.00)
- DAYTON Tool Motor, 2-Shaft, 3/4hp, 1750rpm, 115/230 (4K783BB)
- Weg Definite Purpose Motors