Shop All AC Stationary Power Tool Motors
Weg
Arbor Motor, 5 HP, 1740 RPM, 208-230/460V
Mfr # 00518ES3ESA90LL
Zoro # G0674301
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,288.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Air-Over
- HP 5
- Nameplate RPM 1,740
- Frame 90L
Product Information
- Brand Weg
- MFR # 00518ES3ESA90LL
- Zoro # G0674301
- Country of Origin Multiple
- Category AC Stationary Power Tool Motors
Dimensions
Length Less Shaft | 24 7/8 in |
Shaft Length | 2 1/2 in |
Shaft Dia. | 1 3/16 in |
Overall Length | 27 1/16 in |
Manufacturers Warranty Length | 1.5 yr |
Description
Saw Arbor Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,740, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 15.5-14.1/7.0, 90L Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 110" Outside Length, 1/2" Top Width, 1 Ribs (A108/4L1100)
- PIX V-Belt, 3/8 X 37.5 (3V375)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA56-050E)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.75 in OD (2BK50)
- WEG Arbor Motor, 5 HP, 3470 RPM, 208-230/460V (00536ES3ESA80MR)
- WEG Arbor Motor, 3 HP, 3500 RPM, 208-230/460V (00336ES3ESA80SR)
- WEG Arbor Motor, 3 HP, 3500 RPM, 208-230/460V (00336ES3ESA80SL)
- WEG Arbor Motor, 10 HP, 1720 RPM, 208-230/460V (01018ES3ESA90LL)
- WEG Arbor Motor, 5 HP, 3470 RPM, 208-230/460V (00536ES3ESA80ML)
- DAYTON Tool Motor, 2-Shaft, 3/4hp, 3450rpm, 115/230 (5K286BB)
- LEESON Saw Motor, 4 HP, 3450 RPM, 230V (120998.00)
- Weg Definite Purpose Motors