Shop All AC Stationary Power Tool Motors
Weg
Arbor Motor, 3 HP, 3500 RPM, 208-230/460V
Mfr # 00336ES3ESA80SR
Zoro # G0331055
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Air-Over
- HP 3
- Nameplate RPM 3,500
- Frame 80S
Product Information
- Brand Weg
- MFR # 00336ES3ESA80SR
- Zoro # G0331055
- Country of Origin Multiple
- Category AC Stationary Power Tool Motors
Dimensions
Length Less Shaft | 16 in |
Shaft Dia. | 1 3/16 in |
Shaft Length | 2 1/2 in |
Overall Length | 18 9/16 in |
Manufacturers Warranty Length | 1.5 yr |
Description
Saw Arbor Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,500, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 9.5-8.6/4.3, 80S Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1610 X 28MM-KW Taper Lock Bushing (119601 1610X28MM KW)
- NTN NTN 26820, Tapered Roller Bearing Cup Single Cup 31562 In Od X 08125 In W Case Carburized Steel (26820)
- TOMPKINS Tompkins Low Pressure Ball Valve 600 PSI, 1/4 NPT Ports Female Pipe (451115)
- MAKITA PAD RUBBER 5" (MP743015-1)
- WEG Arbor Motor, 5 HP, 3470 RPM, 208-230/460V (00536ES3ESA80ML)
- WEG Arbor Motor, 3 HP, 3500 RPM, 208-230/460V (00336ES3ESA80SL)
- WEG Arbor Motor, 5 HP, 1740 RPM, 208-230/460V (00518ES3ESA90LL)
- WEG Arbor Motor, 5 HP, 3470 RPM, 208-230/460V (00536ES3ESA80MR)
- WEG Arbor Motor, 10 HP, 1720 RPM, 208-230/460V (01018ES3ESA90LL)
- LEESON Saw Motor, 1-1/2 HP, 3450 RPM, 115/230V (120925.00)
- DAYTON Tool Motor, 2-Shaft, 3/4hp, 1750rpm, 115/230 (4K783BB)
- Weg AC Stationary Power Tool Motors