Shop All AC Air Compressor Motors
Weg
Air Compressor Motor, 1/2 HP, Frame W56
Mfr # 13470996
Zoro # G0231450
Free Shipping & Returns
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 1/2
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
- Frame 56
Product Information
- Brand Weg
- MFR # 13470996
- Zoro # G0231450
- Country of Origin Multiple
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 9 7/8 in |
Length Less Shaft | 8 in |
Description
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.2 A/3.4-3.1 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rear/Foot, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Dust Protection Plug, 3/8 In (H3-65M)
- EM&S Unit Bearing Motor, 25 WO, 230 Volt, Original OEM Motor (ESP-L25EM2)
- DYKEM Opaque Staining Color, Gallon, White (81727)
- FAG BEARINGS FAG-6000C 2HRS L038 C3, Deep Groove BBear, Single Row 90Mm, 6000C 2HRS L038 C3 (6000C 2HRS L038 C3)
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCDOL184T)
- WEG Air Compressor Motor, 3/4 HP, Frame W56 (13444696)
- WEG Air Compressor Motor, 5 HP, Frame 56H (12882730)
- WEG Air Compressor Motor, 5 HP, Frame 56HZ (13521268)
- WEG Air Compressor Motor, 1 HP, Frame 56 (13488375)
- WEG Air Compressor Motor, 1-1/2 HP, Frame 56 (13589373)
- U.S. MOTORS Motor (D34CPM2PH)
- Weg AC Air Compressor Motors